Menu Search
Search
LUTRON ELECTRONICS CO #NTLV-1000-277-BL

Nova-T Wall Dimmer, Black, Slide-to-Off, 800W

SKU # 02755702413
Type: Wall Dimmer
Switch Type: Slide-to-Off
Pole Type: 1-Pole
Load: Low Voltage
Capacity: 800W
Voltage: 277V
Finish: Black