Menu Search
Search
LUTRON ELECTRONICS CO #NT-2000-BE

Nova-T Wall Dimmer, Beige, Slide-to-Off, 2000W

SKU # 02755745341
Type: Wall Dimmer
Switch Type: Slide-to-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 2000W
Voltage: 120V
Finish: Beige