Menu Search
Search
LUTRON ELECTRONICS CO #V-1000-WH

Wall Dimmer, 1000VA Capacity, 120V, Side Slider w/Preset Tapswitch, Multi-Location Master Operation

SKU # 02755768878 Manufacturer Series: Vareo
Type: Wall Dimmer
Switch Type: Side Slider with Preset Tap Switch
Pole Type: Multi-Location Master
Load: Low Voltage, Magnetic
Capacity: 1000VA
Voltage: 120V
Finish: White
Wallplate: Custom (included)