Menu Search
Search
LEVITON #6683-A

Trimatron Rotary Dimmer, 600W Capacity, 120V, Rotary Push On-Off, 3-Way Operation, Incandescent

SKU # 07847704818 Manufacturer Series: Deluxe
Type: Wall Dimmer
Switch Type: Rotary Push On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Almond
Wallplate: Toggle