Menu Search
Search
LEVITON #DS710-10Z

Decora® Rocker Switch, ON/OFF, Slide Bar for Lighting Level Control

SKU # 07847769237
Type: Rocker Switch
Switch Type: ON/OFF, Slide Bar for Lighting Level Control
Pole Type: 1P, 3 Way
Load: LED/Electronic Ballast, Fluorescent Ballast and Power Supplies
Capacity: 1200 VA, 10 A
Voltage: 120V AC
Finish: White, Ivory, Light Almond
Wallplate: Decora

Leviton Decora rocker-slide Advance Mark 7® and Quicktronic® helios fluorescent ballast dimmers provide smooth, slide-action, full-range dimming for fluorescent loads. They combine a Decora rocker switch with a contemporary full-range slender slide bar fo