Menu Search
Search
LEGRAND - PASS & SEYMOUR #TD703-PW

Toggle Dimmer, White, On-Off, 700W

SKU # 78500701603
Type: Toggle Dimmer
Switch Type: On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 700W
Voltage: 120V
Finish: White

Dimming Switches: Switch Type - Toggle Dimmer; Operator - On-Off; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 700W; Voltage - 120V; Finish - White