Menu Search
Search
EATON CROUSE-HINDS SERIES #UNJ1

Pendant to Hub Ball, 20-Deg Swing

SKU # 78227464620 Manufacturer Series: UNJ
Hanger Type: Pendant to Hub
Pendant Connection: Ball, 20-Deg Swing
Hub Connection: Male Nipple
Pendant Size: 1/2"
Male Nipple Size: 1/2"
Support Weight: 125lb (56kg)
Material: Malleable Iron