Menu Search
Search
EATON CROUSE-HINDS SERIES #UNH26

Fixture Hook Male Nipple

SKU # 78227464530
Hanger Type: Fixture Hook
Hub Type: Male Nipple
Hub Size: 3/4 in.
Support Weight: 125lb (56kg)
Material: Malleable Iron