Menu Search
Search
EATON CROUSE-HINDS SERIES #UNH16

Fixture Hook Male Nipple

SKU # 78227464520
Hanger Type: Fixture Hook
Hub Type: Male Nipple
Hub Size: 1/2 in.
Support Weight: 125lb (56kg)
Material: Malleable Iron