Menu Search
Search
EATON CROUSE-HINDS SERIES #UNH13

Fixture Hook Female Thread

SKU # 78227464510
Hanger Type: Fixture Hook
Hub Type: Female Thread
Hub Size: 1/2 in.
Support Weight: 125lb (56kg)
Material: Malleable Iron

Light Fixture Hanger Hooks and Loops: Hanger Type - Fixture Hook; Hub Type - Female Thread; Hub Size - 1/2"; Support Weight - 125lb (56kg); Material - Malleable Iron