Menu Search
Search
EATON CROUSE-HINDS SERIES #EFHC2702

Explosion-Proof Fixture Box w/Threaded Fixture Hub

SKU # 78227427950 Manufacturer Series: EFHC
Hanger Type: Explosion-Proof Fixture
Configuration: Box with Threaded Fixture Hub
Number of Hubs: 3
Hub Position: Side
Stem Size: 3/4in.
Support Weight: 125lb (56.8kg)
Mounting: Pendant
Hubs: 3/4in.
Explosion Proof Certified: Yes
Material: Feraloy Body, Aluminum Cover

Additional Info: EFHC - Class 1, Groups C,D, Class II, Groups E,F,G, Class III