Menu Search
Search
EATON CROUSE-HINDS SERIES #ALC32

Ball Flexible Pendant Hanger, 1 in. Conduit, 2 Hubs, Pendant Mount, 125 lb, 3/4 in. Stem

SKU # 78227403285 Manufacturer Series: AL
Hanger Type: Ball Flexible Pendant
Configuration: Ball, Flexible Luminaire Hanger
Number of Hubs: 2
Conduit Size: 1 in.
Stem Size: 3/4 in.
Support Weight: 125 lb (56.6kg)
Mounting: Pendant
Explosion Proof Certified: Yes
Material: Feraloy, Malleable Iron, Steel Sheet

Conduit Body Light Fixture Hangers: Hanger Type - Ball Flexible Pendant; Configuration - Ball, Flexible Luminaire Hanger; Number of Hubs - 2; Conduit Size - 1 in.; Stem Size - 3/4 in.; Support Weight - 125 lb (56.6kg); Mounting - Pendant ; Explosion Proof Certified - Yes; Material - Feraloy, Malleable Iron, Steel Sheet; Additional Information - Class 1, Div. 2, Groups A, B, C, D, Swing Angle: 20 deg; Manufacturer Series - AL

Additional Info: Class 1, Div. 2, Groups A, B, C, D, Swing Angle: 20 deg