Menu Search
Search
HASTINGS FIBERGLASS PRODUCTS #151-ACA

Incandescent Lamp Changer Rubber Fingers w/Springs

SKU # 78036098939
Type: Incandescent Lamp
Changer Construction: Rubber Fingers with Springs
Bulb Range: 100-200watt, A-type
Pole Type: Not Included

Incandescent and HID Lamp Changers: Type - Incandescent Lamp; Changer Construction - Rubber Fingers w/Springs; Bulb Range - 100-200watt, A-type; Pole Type - Not Included; Additional Information - Equipped with Universal hot stick adapter

Additional Info: Equipped with Universal hot stick adapter