Menu Search
Search
EMERSON #151CA

Appleton Lamp Charger, A19-A23/P25-PS35/G25-G30/SL18 Bulb, Rubber Fingers Construction

SKU # 03628327660
Type: Incandescent Lamp
Changer Construction: Rubber Fingers with Springs
Bulb Range: A19-A23, P25-PS35, G25-G30, SL18
Pole Type: Not Included

Incandescent and HID Lamp Changers: Type - Incandescent Lamp; Changer Construction - Rubber Fingers w/Springs; Bulb Range - A19-A23, P25-PS35, G25-G30, SL18; Pole Type - Not Included; Additional Information - Angle Adjustment

Additional Info: Angle Adjustment