Menu Search
Search
EMERSON #150CA

Appleton Lamp Charger, A15-A19/G16-1/2-G18-1/2 Bulb, Rubber Fingers Construction

SKU # 03628327650
Type: Incandescent Lamp
Changer Construction: Rubber Fingers with Springs
Bulb Range: A15-A19, G16-1/2-G18-1/2
Pole Type: Not Included

Incandescent and HID Lamp Changers: Type - Incandescent Lamp; Changer Construction - Rubber Fingers w/Springs; Bulb Range - A15-A19, G16-1/2-G18-1/2; Pole Type - Not Included; Additional Information - Angle Adjustment

Additional Info: Angle Adjustment