Menu Search
Search
IDEAL #30-102

PowerPlug Luminaire Disconnect Nylon

SKU # 78325064044 Manufacturer Series: Model 102
Type: Luminaire Disconnect
Connectors: (1) Male/Load, (1) Female/Line
Electrical Rating: 6A, 600VAC
Number of Wires: 2
Wire Type: 12-18 Sol AWG (not included)
Housing Material: Nylon
Contacts: Copper Alloy
Temperature Rating: 220°F (105°C)
Packaging: 1000 (box)

Additional Info: Additional wire range: 12-14 Str