Menu Search
Search
SIGNIFY #10T8/COREPRO/24-4000K

Philips™ Lamp, LED; T8; 2-Pin G13; 10W; 120V

SKU # 78667742982 Manufacturer Series: CorePRO Tubular
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 10W
Voltage: 120V
Color: Clear
Lumens: 800
Color Temperature: 4000K
Average Life - hrs: 30000
Length: 24 in.
CRI: 80
Packaging: 6

LED; Bulb: T8; Base: 2-Pin G13; 10W; Lamp Style: ; 120V; Color: Clear; Average Life - hrs: 30000; Lumens: 800; Color Temperature: 4000K