Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #LED18ET8/4/830

Lamp, LED; T8; 2-Pin G13; 18W; 120-277V

SKU # 04316831550
RoHS Compliant
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 18W
Lamp Style: Tubular
Voltage: 120-277V
Color: Warm White
Lumens: 2150
Color Temperature: 3500K
Average Life - hrs: 50000
Length: 48 in.
CRI: 80
Packaging: 25/Case

LED; Bulb: T8; Base: 2-Pin G13; 18W; Lamp Style: Tubular; 120-277V; Color: Warm White; Average Life - hrs: 50000; Lumens: 2150; Color Temperature: 3500K

Additional Info: Bulb Housing: Polycarbonate