Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #LED18D38OW383040

Visual Comfort Lens Lamp, LED; PAR38; Medium Screw E26; 18W; 120V

SKU # 04316892967
RoHS Compliant
Type: LED
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 18W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 40 Degrees
Color: Warm White
Lumens: 1550
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.12 in.
CRI: 86.1
Operating Position: Universal
Packaging: 6/Case
Candlepower - CBCP: 4000 cd

LED; Bulb: PAR38; Base: Medium Screw E26; 18W; Lamp Style: Flood; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 1550; Color Temperature: 3000K

Additional Info: Bulb Housing: Polycarbonate, Bulb Diameter: 4.75 in.