Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #LED60/2M175/740

Lamp, LED, ED28, Cylindrical, 60W 120/277V

SKU # 04316843263
Type: LED
Bulb Shape: ED28
Bulb: Cylindrical
Base: Mogul Screw (EX39)
Watts: 60W
Wattage Equivalency: 175W HPS/ 175W MH
Voltage: 120/277V
Color: Clear
Lumens: 8800
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 50000
Length: 8.4 in.
CRI: 70
Retrofit Bulb: Yes

Lamp: LED; Bulb Shape: ED28; Bulb: Cylindrical; Base: Mogul Screw EX39; Watts: 60W; Voltage: 120/277V; Color: Clear; Lumens: 8800: Color Temperature: 4000K; Dimmable: Yes; Average Life - hrs: 50000; CRI: 70; Wattage Equivalency: 175W HPS/ 175W MH