Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #LED16DA212/827-120

GE halogen Lamp, LED; A21; Medium Screw E26; 16W; 120V

SKU # 04316812349
RoHS Compliant
Type: LED
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 16W
Lamp Style: Dimmable
Voltage: 120V
Color: Daylight
Lumens: 1600
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.28 in.
CRI: 80
Operating Position: Universal
Packaging: 6/Case

LED; Bulb: A21; Base: Medium Screw E26; 16W; Lamp Style: Dimmable; 120V; Color: Daylight; Average Life - hrs: 25000; Lumens: 1600; Color Temperature: 2700K