Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #LED14LS2/828-120

Bright Stik™ Lamp, LED, A19, 14W 120V

SKU # 04316835520
Type: LED
Bulb Shape: A19
Base: Medium Screw (E26)
Watts: 14W
Voltage: 120V
Color: White
Lumens: 76
Color Temperature: 2850K
Average Life - hrs: 15000
CRI: 80
Packaging: 16/Case

Lamp: LED; Bulb Shape: A19; Base: Medium Screw (E26); Watts: 14W; Voltage: 120V; Color: White; Lumens: 76: Color Temperature: 2850K; Average Life - hrs: 15000; CRI: 80; Manufacturer Series: Bright Stik™

Additional Info: General Purpose