Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #LED16DA212/827BX-120

Lamp, LED, 16W 120V

SKU # 04316822711
Type: LED
Base: Medium Screw (E26)
Watts: 16W
Lamp Style: Omnidirectional
Voltage: 120V
Color: White
Lumens: 1600
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.28 in.
CRI: 80
Packaging: 6

Lamp: LED; Base: Medium Screw (E26); Watts: 16W; Voltage: 120V; Color: White; Lumens: 1600: Color Temperature: 2700K; Dimmable: Yes; Average Life - hrs: 25000; CRI: 80