Menu Search
Search
EIKO #LED54WPT40KMOG-G7

LED Lamp, 130 w, Mogul Screw with Long Prong EX39, 80+CRI

SKU # 03129309387
RoHS Compliant
Type: LED Lamp
Base: Mogul Screw with Long Prong EX39
Watts: 54W
Wattage Equivalency: 175 w
Voltage: 100-277V AC
Lumens: 7020
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50,000 hrs
Length: 10.79 in.
CRI: 80+
ANSI Code/​Ballast: Bypass Ballast
Operating Position: Universal
Packaging: 16/Carton
Contains Mercury: No
Retrofit Bulb: Metal Halide Lamp