Menu Search
Search
SIGNIFY #142983

Philips™ Lamp, Incandescent; PS30; Medium Screw E26; 200W; 120V

SKU # 78667714298
Type: Incandescent
Bulb Shape: PS30
Bulb: PS-30
Base: Medium Screw (E26)
Watts: 200W
Lamp Style: Silicone Coated
Voltage: 120V
Lumens: 2980
Average Life - hrs: 750
Length: 8-1/16 in.
Packaging: 60 (Priced per Lamp)

Incandescent; Bulb: PS30; Base: Medium Screw E26; 200W; Lamp Style: Silicone Coated; 120V; Average Life - hrs: 750; Lumens: 2980