Menu Search
Search
SIGNIFY #168962

Philips Lamp, Incandescent; G25; Medium Screw E26; 60W; 120V

SKU # 78667716896
Type: Incandescent
Bulb Shape: G25
Bulb: G-25
Base: Medium Screw (E26)
Watts: 60W
Lamp Style: Globe
Voltage: 120V
Lumens: 775
Average Life - hrs: 2000
Length: 4-7/16 in.
Packaging: 12 (Priced per Lamp)

Incandescent; Bulb: G25; Base: Medium Screw E26; 60W; Lamp Style: Globe; 120V; Average Life - hrs: 2000; Lumens: 775; Color Temperature: