Menu Search
Search
SIGNIFY #85BR/FL-120V

Philips Lamp, Incandescent; BR40; Medium Screw E26; 85W; 120V

SKU # 78667722527
View more versions of this product
Voltage: 120V
Lumens: 900
Type: Incandescent Reflector Light Bulb
Bulb Shape: BR40
Bulb: BR-40
Base: Medium Screw (E26)
Watts: 85W
Lamp Style: Reflector Flood
Average Life - hrs: 2000
Length: 6-1/2
Packaging: 24 (priced per lamp)