Menu Search
Search
SIGNIFY #150BR38/FL-130V-6/1-PRO

Philips Lamp, Incandescent; BR38; Medium Screw E26; 150W; 130V

SKU # 78667714010 Manufacturer Series: PRO

Compare

Maximum number of products selected.
Type: Incandescent
Bulb Shape: BR38
Bulb: BR-38
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: Bulged Reflector, Spot
Voltage: 130V
Average Life - hrs: 2000
Length: 5-3/8 in.
Packaging: 6 (Priced per Lamp)

Incandescent; Bulb: BR38; Base: Medium Screw E26; 150W; Lamp Style: Bulged Reflector, Spot; 130V; Average Life - hrs: 2000