Menu Search
Search
SIGNIFY #75A21

Philips Lamp, Incandescent; A21; Medium Screw E26; 75W; 12V

SKU # 78667714345
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Standard, General Purpose
Voltage: 12V
Lumens: 1100
Average Life - hrs: 1000
Length: 5-5/16 in.
Packaging: 60 (Priced per Lamp)

Incandescent; Bulb: A21; Base: Medium Screw E26; 75W; Lamp Style: Standard, General Purpose; 12V; Average Life - hrs: 1000; Lumens: 1100