Menu Search
Search
OSRAM SYLVANIA LAMPS #1829

Miniature Lamp, 28V, T-3 1/4, Miniature Bayonet Base, 1.19 in., 1000 Hrs

SKU # 04613537377
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet
Voltage: 28V
Amps: 0.07A
Average Life - hrs: 1000
Packaging: 1000/PK

Additional Info: MOL: 1.19 In, Lumens: 12.57