Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #168

Miniature Incandescent Bulb, 5W, T-3 1/4, Wedge (W2.1x9.5d) Base, 14.0V, 1.06 in. L, 1500 hrs

SKU # 04316825962
Type: Miniature Incandescent Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Wedge (W2.1x9.5d)
Watts: 5W
Lamp Style: Automotive
Voltage: 14V
Amps: 0.35A
Lumens: 38
Average Life - hrs: 1500 hr.
Length: 1.06 in. (27mm)
Packaging: 50/Case