Menu Search
Search
EIKO #1813

Miniature Lamp, 1.44W, 14.4V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 1000 hrs

SKU # 03129340358
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 1.44W
Lamp Style: Radio
Voltage: 14.4V
Amps: 0.1A
Average Life - hrs: 1000
Packaging: (priced per lamp)