The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EIKO #756

Miniature Lamp, 1.12W, 14V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 15000 hrs

SKU # 03129340934
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 1.12W
Lamp Style: Indicator
Voltage: 14V
Amps: 0.08A
Average Life - hrs: 15000
Packaging: (priced per lamp)