Menu Search
Search
SIGNIFY #50PAR20/HAL/SP/LL-6/1

Philips Lamp, Halogen; PAR20; Medium Screw E26; 50W; 120V

SKU # 78667713411 Manufacturer Series: Halogena
Type: Halogen
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Spot
Voltage: 120V
Lumens: 520
Average Life - hrs: 3000
Length: 3-3/8 in.
Packaging: 6 (Priced per Lamp)

Halogen; Bulb: PAR20; Base: Medium Screw E26; 50W; Lamp Style: Spot; 120V; Average Life - hrs: 3000; Lumens: 520