Menu Search
Search
Lighting Light Bulbs Halogen Light Bulbs #BC40CP19/HAL/CL-120V-6/1PK-TP
SIGNIFY #BC40CP19/HAL/CL-120V-6/1PK-TP

Philips™ Lamp, Halogen; CP19; Medium Screw E26; 40W; 120V

SKU # 78667736485 Manufacturer Series: Halogena
Type: Halogen
Bulb Shape: CP19
Bulb: CP-19
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Crystalline Pear
Voltage: 120V
Lumens: 544
Average Life - hrs: 2250
Length: 4-1/8 in.
Packaging: 6 (Priced per Lamp)