Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #Q250T3/CL/CD-5PK-120

QuartzlineĀ® Halogen Lamp, 250 W, 120 V, T-2 1/2 Bulb, R7s Base, 1500 hrs, 3.13 in. L, 2950K

SKU # 04316822121
Type: Recessed Single Contact Halogen Bulb
Bulb Shape: T2-1/2
Bulb: T-2.5
Base: R7s
Watts: 250W
Voltage: 120V
Lumens: 4000
Color Temperature: 2950K
Average Life - hrs: 1500 hr.
Length: 3.13 in. (79.4mm)
Packaging: 60

Additional Info: Spotlight, Filament Type: C-8, Finish: Clear