Menu Search
Search
EIKO #1835

Miniature Lamp, 2.75W, 55V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 5000 hrs

SKU # 03129340386
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 2.75W
Lamp Style: Indicator
Voltage: 55V
Amps: 0.05A
Lumens: 13.83
Average Life - hrs: 5000 hr.
Packaging: (priced per lamp)