Menu Search
Search
EIKO #1769

Miniature Lamp, 0.50W, 2.5V, T-1 3/4, Midget Screw Base, 0.23 in., 500 hrs

SKU # 03129340344
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: Midget Screw (E5)
Voltage: 2.5V
Amps: 0.2A
Average Life - hrs: 500
Packaging: (priced per lamp)