Menu Search
Search
Lighting Light Bulbs Halogen Light Bulbs Lamp, Halogen; T3; R7s; 1500W

EIKO

Lamp, Halogen; T3; R7s; 1500W

(5 Product Options)
  • Type: Halogen Light Bulb
  • Bulb Shape: T3
  • Bulb: T-3
  • Base: R7s
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Halogen Light Bulb
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 1500W
Lamp Style: Tubular
Average Life - hrs: 2000