Menu Search
Search
EIKO #IR53PAR30LN/WFL

Halogen Lamp, 53W, Medium E26, PAR30LN, 930 lm

SKU # 03129308209
Type: Energy Efficient Halogen Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-30LN
Base: Medium (E26)
Watts: 53W
Lamp Style: Wide Flood
Voltage: 120V AC/DC
Beam Spread - deg: 50 Deg
Lumens: 930
Color Temperature: 2750K
Average Life - hrs: 4000 hr.
Length: 4.76 in.
Packaging: 24/Carton
Candlepower - CBCP: 1600 cd

EiKOs commercial grade halogen lamps feature high grade, heavy gauge glass, high output halogen burners, premium gas mixtures, quality reflector coatings, linear beam patterns and superior construction quality. The result a reliable, high performance prod