Menu Search
Search
SIGNIFY #CDM-RM-ELITE-MINI-20W/830-GX10

Philips Lamp, HID; MR16; GX10; 20W

SKU # 78667742167 Manufacturer Series: MasterColor Elite
View more versions of this product
Watts: 20W
Type: Metal Halide Light Bulb
Bulb Shape: MR16
Bulb: MR-16
Base: GX10
Lamp Style: Open or Enclosed Luminaires
Color: Clear
Lumens: 1050
Color Temperature: 3000K
Average Life - hrs: 15000
Length: 2-5/8
ANSI Code/​Ballast: C156
Operating Position: Universal
Packaging: 12 (priced per lamp)

HID; Bulb: MR16; Base: GX10; 20W; Lamp Style: Metal Halide; Color: Warm White; Average Life - hrs: 15000; Lumens: 1050; Color Temperature: 3000K