Menu Search
Search
SIGNIFY #337139

Philips™ Lamp, HID; ED23.5; Mogul Screw E39; 100W

SKU # 78667733713
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 100W
Lamp Style: Mercury Vapor
Color: Deluxe White
Finish: Clear
Lumens: 4400
Color Temperature: 3700K
Average Life - hrs: 24000
Length: 7.5 in.
CRI: 21
ANSI Code/​Ballast: H38
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: ED23.5; Base: Mogul Screw E39; 100W; Lamp Style: Mercury Vapor; Color: Deluxe White; Average Life - hrs: 24000; Lumens: 4400; Color Temperature: 3700K