Menu Search
Search
SIGNIFY #377176

Philips™ Lamp, HID; ED18; Mogul Screw E39; 250W

SKU # 78667737717 Manufacturer Series: Ceramalux
View more versions of this product
Watts: 250W
Lumens: 2175
ANSI Code/​Ballast: S50
Type: HID
Bulb Shape: ED18
Bulb: ED-18
Base: Mogul Screw (E39)
Lamp Style: High-Pressure Sodium
Color: Warm White
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 9.75 in.
Operating Position: Universal
Packaging: 1/Pk.

Additional Info: Instant Restrike. Voltage: 95V. Utilizes ALTO Lamp Technology