Menu Search
Search
SIGNIFY #SOX135

Philips HID, T21, BA15d, 135W

SKU # 78667732153 Manufacturer Series: SOX

Compare

Maximum number of products selected.
Type: HID
Bulb Shape: T21
Bulb: T-21
Base: BA15d
Watts: 135W
Lamp Style: Low-Pressure Sodium, Tubular
Color: Warm White
Lumens: 22500
Color Temperature: 1700K
Average Life - hrs: 18000
Length: 30.5 in.
ANSI Code/​Ballast: L73
Operating Position: Horizontal ±20°
Packaging: 1/Pk.

HID; Bulb: T21; Base: BA15d; 135W; Lamp Style: Low-Pressure Sodium, Tubular; Color: Warm White; Average Life - hrs: 18000; Lumens: 22500; Color Temperature: 1700K