Menu Search
Search
SHAT-R-SHIELD #90800S

Lamp, Coated Metal Halide; BT37; 400W

SKU # 72658590800
Type: Coated Metal Halide
Bulb Shape: BT37
Base: Mogul
Watts: 400W
Finish: Clear
Lumens: 23000
Average Life - hrs: 20000
Length: 11-1/2 in.
Operating Position: Base Up 15 deg
Packaging: 6 (Priced per lamp)
Coating: Plastic