Menu Search
Search
OSRAM SYLVANIA LAMPS #64468

Metal Halide HID Lamp, 1000W, Mogul E39, BT56, Clear

SKU # 04613598929
Type: Metal Halide Lamp
Bulb: BT-56
Base: Mogul (E39)
Watts: 1000W
Lamp Style: Open or Enclosed Fixtures
Voltage: 263V
Amps: 3.8A
Color: Cool White
Finish: Clear
Lumens: 107800 Initial Horizontal, 110000 Initial Vertical, 86000 Mean Horizontal and Vertical
Color Temperature: 4000K
Average Life - hrs: 12000 hrs (Horizontal), 18000 hrs (Vertical)
Length: 15.4 in.
CRI: 65
ANSI Code/​Ballast: M47/S
Operating Position: Universal
Packaging: 6/Pack