Menu Search
Search
OSRAM SYLVANIA LAMPS #M175/PS/U

Lamp, Metal Halide, BT28, 175W

SKU # 04613564319
Type: Metal Halide
Bulb Shape: BT28
Bulb: BT-28
Base: Mogul Screw (E39)
Watts: 175W
Lamp Style: Pulse Start
Color: Clear
Lumens: 14400 Vertical / 13500 Horizontal
Color Temperature: 4500K
Average Life - hrs: 12000 (Vertical), 9000 (Horizontal)
Length: 8.31 in.
CRI: 65
ANSI Code/​Ballast: M152/E
Operating Position: Universal
Packaging: 6

Lamp: Metal Halide; Bulb Shape: BT28; Base: Mogul Screw (E39); Watts: 175W; Color: Clear; Lumens: 14400 Vertical / 13500 Horizontal: Color Temperature: 4500K; Average Life - hrs: 12000 (Vertical), 9000 (Horizontal); CRI: 65; Contains Mercury: