Menu Search
Search
LEDVANCE #LU100/PLUS/ECO/67559

Lumalux Plus/Eco Lamp, HID; ET23.5; Mogul Screw E39; 100W

SKU # 04613567559
View more versions of this product
Watts: 100W
Lumens: 10000
ANSI Code/​Ballast: S54
Type: HID
Bulb Shape: ET23-1/2
Bulb: ET-23.5
Base: Mogul Screw (E39)
Lamp Style: High-Pressure Sodium
Color: Warm White
Color Temperature: 2100K
Average Life - hrs: 30000
Length: 7.75 in.
Operating Position: Universal
Packaging: 1/Pk.

Additional Info: Non Cycling