Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #MVR400/U/CP

Metal Halide Light Bulb; ED37

SKU # 04316826435

Compare

Maximum number of products selected.
Type: Metal Halide Light Bulb
Bulb Shape: ED37
Bulb: HID
Base: E39 Mogul
Watts: 400W
Lamp Style: Open Fixture
Voltage: 540V Peak
Color: Clear
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 11.5 in.
CRI: 65
Operating Position: Universal
Packaging: 1

GEL MVR400/U/CP 26435 MULTIVAPOR