Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Benefits of an Account
eProcurement
eStock
Learning Center
Value Creation and Consultative Approach
About Us
Back
Branch Locator
FAQ
Routing Guide
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Lighting
Light Bulbs
HID Light Bulbs
#MVR100/U/MED
GE CURRENT, A DAINTREE COMPANY
#MVR100/U/MED
Pulsearc Multi-Vapor
Lamp, HID; BD17; Medium Screw E26; 100W
SKU
#
04316812652
Add to List
Add to Quote
Specifications
Country of Origin:
United States of America - Subject to change
Type:
HID
Bulb Shape:
BD17
Bulb:
BD-17
Base:
Medium Screw (E26)
Watts:
100W
Lamp Style:
Metal Halide, Pulse Start
Voltage:
100V
Finish:
Clear
Lumens:
9500
Color Temperature:
4000K
Average Life - hrs:
15000 hr.
Length:
5.44 in.
CRI:
70
ANSI Code/Ballast:
M90
Operating Position:
Universal
Packaging:
1/Pk.